ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 8

AlphaTec Solvex 37900

See technical informationSee documents

References

Ansell:37-900-8
Rubix:8033218
Manufacturer :37900080
EAN:0076490497750
ANSELL Gloves SOL-VEX PREM. 37-900 MT 8
brand logo
brand logo

Technical specifications

Size8
Length380 mm
Chemical protection valueajklopt
See all Specifications

Documents

Product details : ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 8


  • A newly developed nitrile film offers greater strength and superior chemical resistance
  • Sets new standards for mechanical performance, with unrivalled abrasion resistance
  • Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial
  • Provides superb comfort for the wearer
  • Guaranteed product quality means gloves can be used with complete confidence in dangerous situations
A premium nitrile glove 100% individually testing providing superior standards of safety for high-risk chemical handling.

Strengths

  • 100% sampling testing,every glove is individually subjected to a leak proof air-pressure test and checked for defects before dispatch
  • Produced in an ISO 9001 certified facility
  • Fully reusable with an unequaled abrasion resistance
  • Out-performs all existing Nitriles in permeation tests
  • Reversed lozenge finish further enhancing levels of grip
  • Vend pack variant available ,not applicable for US and Canada
 

Applications

Delivery of parts to production line|Painting or cleaning tools or robots|Changing tools and dies
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight93 g
Size8
Length380 mm
Chemical protection valueajklopt
Main materialnitrile
Colourred
Thickness0.425 mm
Materialnitrile
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
  • In stock: Next day delivery

Size