Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 11 2XL
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 11 2XL
Chemical protection glove TEGERA 7363
References
tegera:
7363-11
rubix:
234A4480
ean:
7340118326757
Technical specifications
Size
11
Length
340
mm
Chemical protection value
AJKMNOPT
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 11 2XL
TEGERA® 7363, Chemical protection glove, fully lined, 0,3* mm nitrile, fully dipped, CRF® Technology, glass fibre thread, nylon, polyester, spandex, 18 gg, sandy finish, Cat. III, oil and grease resistant, for allround work
Technical specifications
Attributes
Size
11
Length
340
mm
Chemical protection value
AJKMNOPT
Main material
Nitrile
Colour
Green
Thickness
0.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.77
excl. VAT
/
Each
£
15.32
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 58-270 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 7
SKYTEC SKY00145 XENON XN135 CHEM PROTECT NITRILE GLOVES GREEN 11/XXL
TEGERA 12945 CHEMICAL PROTECTION GLOVE 9 L
ANSELL 23-200 ALPHATEC 3121B FDA PVC COATING GLOVES BLUE SIZE 7
ANSELL 29-500 ALPHATEC FLOCKED LOZENGE NEOPRENE GLOVES BLK SIZE 9
ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 9
ANSELL 37-501 ALPHATEC VERSATOUCH NITRILE L/CUFF GLOVES BLUE SIZE 8
ANSELL 87-029 LATEX GRIP GLOVES BLUE SIZE 9
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 6.5-7
ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 11
ANSELL 58-330 ALPHATEC AQUADRI NITRILE GLOVES GRN/R'BLU SIZE 10
ANSELL 53-002 ALPHATEC 1111X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 11
TEGERA 8160 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 97-681 ACTIVARMR 2231B PVC COATED C/R GLOVES BLUE SIZE 10
ANSELL 02-100 ALPHATEC CHEM PROTECTION BARRIER GLOVES WHT SIZE 9