GISS 840030 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S10
Gloves g-proof plus (water-repellent cowhide leather grain)
See technical informationSee documentsReferences
GISS:840030
Rubix:200A3584
Manufacturer :840030
EAN:3660338055911


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : GISS 840030 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S10
Gloves, water-resistant full-grain cow skin, upper, wrist hem with artery protector..
Pack of 12 pairs / Box of 120 pairs..
APPLICATIONS.
Electrical-mechanical, aeronautics, wood and aluminium joinery, PVC, building trades. Standard: EN388
Pack of 12 pairs / Box of 120 pairs..
APPLICATIONS.
Electrical-mechanical, aeronautics, wood and aluminium joinery, PVC, building trades. Standard: EN388
Strengths
Cuff rib with artery protector to increase comfort and safety heavy duty use in damp environment.
Applications
• Electrical-mechanical, aeronautics, wood and aluminium joinery, PVC, building trades.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | leather |
| ESD | no |
| Usage environment | dry |
| Material | water-repellent cowhide leather grain |
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
- In stock: Next day delivery