ANSELL EDGE 76-200 MULTIPURPOSE NYLON GLOVES 214XA 9 L
EDGE 76-200
See technical informationSee documentsReferences
Ansell:76-200-9
Rubix:4508954
Manufacturer :76200090
EAN:0076490440343





Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
Documents
Product details : ANSELL EDGE 76-200 MULTIPURPOSE NYLON GLOVES 214XA 9 L
- Stringknit construction allows good air flow to the hand.
- Due to its cotton liner this glove offers softness and comfortability
Light, stretchy gloves available in various materials and finishes.
Strengths
- Seamless glove for a longer and more comfortable wear. Can be worn on their own or as liners
- Ambidextrous. No need to pair, therefore more economical
- All styles washable at 40°C. Will not shrink, stiffen or lose their shape. More hygienic for the wearer. Better value for the provider
Applications
Inspection (picking, checking and marking)|Delivery of parts to production line|Production line support & maintenance|General Purpose Auto Aftermarket|Body painting including surface inspection|Storing packed meats|Storing bottles and cans|Storing of raw materials|Loading and unloading rough parts or boxes|Picking parts and accessories
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Size | 9 |
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
| Main material | nylon |
| Usage environment | dry |
| Packaging | 12 pairs per bag / 144 pairs per case |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 1.31 excl. VAT
/ Each
£ 1.57 incl. VAT
- In stock: Next day delivery