TEGERA 778 SYNTHETIC GLOVE 8 M
Precision work gloves 778 TEGERA®
See technical informationSee documentsReferences
Tegera:778-8
Rubix:386A1345
EAN:7340118324111
Documents
Product details : TEGERA 778 SYNTHETIC GLOVE 8 M
Our thinnest glove suitable for fine precision work. Great dexterity and tactility thanks to ultra-thin 18 gg knitting technology. Thin PU coating on palm for better grip and abrasion protection.White colour for clean tasks.
White coloured glove for fine precision work where great dexterity is desirable.
Strengths
Ultra thin, Super soft
Applications
Fine assembly, Painting
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Main material | nylon |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Usually arrives within 14 working days

