POLYCO GH378 MATRIX LATEX PALM COATED GLOVES 3X42F GREY/BLK SIZE 8 PK1


Matrix® GH378

References
polyco healthline:GH378-8
rubix:2021014
brand logo
brand logo
Technical specifications
Size8
CoatingLatex
Abrasion resistance level3
See all Specifications

Product details : POLYCO GH378 MATRIX LATEX PALM COATED GLOVES 3X42F GREY/BLK SIZE 8 PK1


Lightweight seamless knitted liner with a crinkle latex palm coating. Protection: Lightweight liner provides excellent cut and tear resistance. Grip: Crinkle latex palm coating provides good grip in both wet and dry conditions for safe and secure handling. Dexterity: Close fitting for maximum dexterity. Knit Wrist: Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_3X44C
Colour :Grey/Black

Technical specifications


Attributes
Size8
CoatingLatex
Abrasion resistance level3
Main materialTextile
MaterialSeamless knitted high cut
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ Each
£ 8.93 incl. VAT
  • In stock: Next day delivery