Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 640 LEATHER GLOVE 8 M
TEGERA 640 LEATHER GLOVE 8 M
Leather glove TEGERA 640
References
tegera:
640-8
rubix:
386A1192
ean:
7392626064089
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 640 LEATHER GLOVE 8 M
TEGERA® 640, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, Cat. II, reinforced index finger, reinforced seams, for assembly work
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.83
excl. VAT
/
Each
£
13.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 671 LEATHER GLOVE 7 S
ANSELL 48-105 HYFLEX 003XA FINGERTIP COATED GLOVES WHT SIZE 11
PORTWEST A813GNRXL EXTENDED LENGTH NITRILE GAUNTLET
TEGERA 919 TEXTILE GLOVE 11 2XL
TEGERA 630 TEXTILE GLOVE 7 S
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 11
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 11
TEGERA 8802 SYNTHETIC GLOVE INFINITY 9 L
SHOWA 350R GRIP MTP NITRILE GLOVES GREY 10/XL
TEGERA 8120 TEXTILE GLOVE 11 2XL
TEGERA 879 SYNTHETIC GLOVE 9 L
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 8 PK1
ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 9
TEGERA 8802 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 2207 SYNTHETIC GLOVE 10 XL