Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 863R SYNTHETIC GLOVE 6 XS
TEGERA 863R SYNTHETIC GLOVE 6 XS
General handling glove Tegera
References
tegera:
863R-6
rubix:
386A1829
ean:
7340118434186
Technical specifications
Size
6
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 863R SYNTHETIC GLOVE 6 XS
Technical specifications
Attributes
Size
6
Coating
Nitrile
Abrasion resistance level
4
Main material
Polyester
Colour
Grey
Secondary colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.38
excl. VAT
/
Each
£
5.26
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 16 CHEMICAL PROTECTION GLOVE 10 XL
POLYCO GIOG1 GRIP IT OIL C1 CHEM GAUNTLET 4121X BLUE/BLK SIZE 9 PK1
TEGERA 931 TEXTILE GLOVE 6 XS
TEGERA 921 TEXTILE GLOVE 9 L
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
SKYTEC SKG00026FL TROMSO COLD PROTECTION GLOVES BLACK 11/XXL
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 11
TEGERA 883A SYNTHETIC GLOVE 7 S
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 8 PK1
GISS 840008 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 8
POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 9
TEGERA 2207 SYNTHETIC GLOVE 9 L
TEGERA 164 LEATHER GLOVE 8 M
POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 10 PK1
POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 7