ENGEX ACCESSORIES 635012 CTS120 CRIMP-PAK COPPER TUBE SPLICES (L)63 MM
Copper Tube Terminals
See technical informationSee documentsReferences
Engex:635012
Rubix:234A5484

Documents
Product details : ENGEX ACCESSORIES 635012 CTS120 CRIMP-PAK COPPER TUBE SPLICES (L)63 MM
CTS120 Crimp-Pak Copper Tube Splices (L)63 mm
Technical specifications
Attributes
| Type | tube splice |
|---|---|
| Material | copper |
Show UNSPSC/ECL@SS
£ 3.17 excl. VAT
/ Each
£ 3.80 incl. VAT
- Delivery usually within ( 3 ) days
