TAMLEX TGHN33 75MM X TURNBUCKLE 45 GUSSET BEND - (H)75 MM (W)75
Steel Turnbuckle Trunking
See technical informationSee documentsReferences
Tamlex:TGHN33
Rubix:234A6897

Documents
Product details : TAMLEX TGHN33 75MM X TURNBUCKLE 45 GUSSET BEND - (H)75 MM (W)75
75MM X 75MM Turnbuckle 45° Gusset Bend - (H)75 mm x (W)75 mm
Technical specifications
Attributes
| Type | turnbuckle gusset bend inside lid |
|---|---|
| Model | tgh |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 17.64 excl. VAT
/ Each
£ 21.17 incl. VAT
- Delivery usually within ( 3 ) days
