• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON AEC3/3 ADJUSTABLE EARTH CLAMP

NIGLON AEC3/3 ADJUSTABLE EARTH CLAMP

Damp Condition Clamp

See technical informationSee documents

References

Niglon:AEC3/3
Rubix:234A5638
brand logo
brand logo

Technical specifications

Typedamp condition clamp
See all Specifications

Documents

Product details : NIGLON AEC3/3 ADJUSTABLE EARTH CLAMP


Adjustable Earth Clamp

Technical specifications


Attributes
Typedamp condition clamp
Materialbronze
Show UNSPSC/ECL@SS
£ 6.33 excl. VAT
/ Each
£ 7.60 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

BRITCLIP EP52022404 CR219 BAG 25 2-4MM SNAP CLIP PACK OF 25COBA CABLEPRO GP2SAFETY BLACK/YELLOW - 3 METRES CP010712ROBSON PRODUCTS SLGY2R GREEN/YELLOW SLEEVING 2MM ON A REEL (L)100 M XMARSHALL-TUFFLEX MT2/7233 FAST FIX WALL BRACKET 300MMTAMLEX TGBT22 50MM X TURNBUCKLE 90 GUSSET BEND - (H)150 MM (W)5TAMLEX TB213 GUSSET BASE PLATE BRACKET TAMSTRUTCABLOFIL CM082061 FCFA54/50EZ FASCLIC AUTO 3M (L)3 M X (W)50 MM X (D)5BRITCLIP EP56521604 AC25 BAG 25 25MM TBAR CLIP (L)16 MM X (W)25 MM PACNIGLON CBA25G 25MM ANGLE 2 WAY BOX GALVANISEDTAMLEX TB161 3 HOLE FLAT BEND PLATENIGLON SDCC58 EARTH ROD CLAMPSWA (SPECIALISED WIRING ACCESSORIES) FFC6 50MM X 25MM FIREFLY INTERNALSWA (SPECIALISED WIRING ACCESSORIES) FFC3 40MM X 16MM FIREFLY INTERNALCABLOFIL MRFB150PG 150MM 90 FLAT BEND (W)150 MM X (D)25 MMLEGRAND 730100 2G 4M EURO MODULE FRONT PLATE (H)86 MM X (W)146 MM PK10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap