TAMLEX PMF100-ADJ 100X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)100 MM X
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF100-ADJ
Rubix:234A6838

Documents
Product details : TAMLEX PMF100-ADJ 100X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)100 MM X
100X25MM Deep Flat Adjustable Bend (Galv (W)100 mm x (D)25 mm
Technical specifications
Attributes
| Type | adjustable bend |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 30.37 excl. VAT
/ Each
£ 36.44 incl. VAT
- Delivery usually within ( 3 ) days
