Deep groove ball bearing Timken 62303-2RS, Outer diameter: 47 mm | Width: 19 mm | Inner diameter: 17 mm
Grooved ball bearing, 2 sealing discs SKF
See technical informationReferences
Timken:62303-2RS
Rubix:100A1505
EAN:0087796294561



Product details : TIMKEN 62303-2RS BALL BEARING WITH SEALS
Single-row grooved ball bearing, main dimensions acc. to DIN 625-1, acrylonitrile-butadiene rubber (NBR) contact seal on both sides of the bearing
Single-row grooved ball bearing, main dimensions acc. to DIN 625-1, acrylonitrile-butadiene rubber (NBR) contact seal on both sides of the bearing
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62000-63000 wide series (62300) |
| Material | rubber |
| Limit speed | 11000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 6.6 N |
| Basic dynamic load, radial - Cr | 13.5 N |
| Weight | 0.14 kg |
Show UNSPSC/ECL@SS
£ 15.30 excl. VAT
/ Each
£ 18.36 incl. VAT
- Usually arrives within 14 working days
