Deep groove ball bearing SNR 6303FT150ZZ, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6303FT150ZZ
Rubix:205A0160
EAN:3413520358259



Documents
Product details : SNR 6303FT150ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 150°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x20 mm |
|---|---|
| Logistic Weight | 115 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 16000 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13500 N |
| Weight | 3.59 kg |
Show UNSPSC/ECL@SS
£ 9.22 excl. VAT
/ Each
£ 11.06 incl. VAT
- Usually arrives within 14 working days
