Deep groove ball bearing SNR 6006E, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Grooved ball bearing 60
See technical informationSee documentsReferences
SNR:6006E
Rubix:204A8918
EAN:3413520110482

Documents
Product details : SNR 6006E DEEP GROOVE BALL BEARING
Single-row grooved ball bearing, radial contact, sheet metal cage, friction seal on one side
Single-row grooved ball bearing, main dimensions acc. to DIN 625-1, deviating inner construction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x22 mm |
|---|---|
| Logistic Weight | 119 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 13000 N |
| Weight | 0.116 kg |
Show UNSPSC/ECL@SS
£ 6.92 excl. VAT
/ Each
£ 8.30 incl. VAT
- Delivery usually within ( 3 ) days
