Deep groove ball bearing FAG 6000-C-2Z-L069-C3>V, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing
See technical informationReferences
FAG:6000-C-2Z-L069-C3>V
Rubix:274A6644
Manufacturer :0960462790030
EAN:4064327294760

Product details : FAG 6000-C-2Z-L069-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60..-c-2z |
| Reference speed | 30000 rpm |
| Limit speed | 38000 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 5300 N |
Show UNSPSC/ECL@SS
£ 3.01 excl. VAT
/ Each
£ 3.61 incl. VAT
- Usually arrives within 14 working days
