Deep groove ball bearing FAG 6215-J20B-H257A-C4, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Grooved ball bearing 62..-J20B
See technical informationReferences
FAG:6215-J20B-H257A-C4
Rubix:274A6899
Manufacturer :0390135024350
EAN:4012802750898



Product details : FAG 6215-J20B-H257A-C4 DEEP GROOVE BALL BEARING
Grooved ball bearing
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62 |
Show UNSPSC/ECL@SS
£ 285.85 excl. VAT
/ Each
£ 343.02 incl. VAT
- Delivery usually within ( 7 ) days
