6312
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Packaged dimensions (D x W x H) | 130,302x130,302x33,274 mm |
---|---|
Package weight | 1720 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | c3 |
Usually arrives within 14 working days