Deep groove ball bearing SNR 6008F600, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Grooved ball bearing SNR
See technical informationSee documentsReferences
SNR:6008F600
Rubix:394A6283
EAN:3413520113131



Documents
Product details : SNR 6008F600 SPECIFIC BALL BEARINGS
Grooved ball bearing SNR
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | c5 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
- Delivery usually within ( 3 ) days
