Deep groove ball bearing NTN 6903JRXLLU/5K, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm

NTN - Deep Groove Ball Bearing - 6903JRXLLU/5K

See technical informationSee documents

References

NTN:6903JRXLLU/5K
Rubix:205A0860
EAN:4547359006612
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter30 mm
Width7 mm
See all Specifications

Documents

Product details : NTN 6903JRXLLU/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x30x7 mm
Logistic Weight20 g
Inner diameter17 mm
Outer diameter30 mm
Width7 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6900
Materialsteel
Cagesteel
Basic static load, radial - C0r2580 N
Basic dynamic load, radial - Cr5150 N
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories