Deep groove ball bearing SNR 6203FT150, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
SNR - Specific ball bearings - 6203.FT150
See technical informationReferences
SNR:6203FT150
Rubix:204A9444
Manufacturer :6203.FT150
EAN:3413520122003



Product details : SNR 6203FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 150°C.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9400 N |
| Weight | 0.068 kg |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
- Delivery usually within ( 3 ) days
