GUARDMASTR 440N-Z18PT PLASTIC ACTUATOR, 18MM, SERIES A

Guardmastr

See technical information

References

Guardmaster:440N-Z18PT
Rubix:275A4591
brand logo

Technical specifications

Typeguardmastr 440n-z18pt plastic actuator, 18mm, series a

Product details : GUARDMASTR 440N-Z18PT PLASTIC ACTUATOR, 18MM, SERIES A


Technical specifications


Attributes
Typeguardmastr 440n-z18pt plastic actuator, 18mm, series a
£ 38.54 excl. VAT
/ Each
£ 46.25 incl. VAT
  • Usually arrives within 14 working days