GUHRING 05535 010.000 END MILLS SOLID CARBIDE 10.000 MM DIN 6527L FIRE


Guhring Ratio Drill

References
gühring:9055350100000
rubix:88831903
ean:4031093579636
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : GUHRING 05535 010.000 END MILLS SOLID CARBIDE 10.000 MM DIN 6527L FIRE


Ultra-fine grit solid carbide, DIN 6527, with centre cut. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible. Air cooling recommended. The irregular spiral lead 35°/38° results in particularly smooth running and thus very good surface on the workpiece. A much longer tool life is achieved than with conventional tools, as well as maximum stability during machining. In addition, feeds higher by up to 60% can be realized.

Applications

Can be used for peripheral milling as well as for universal machining
Can also be used for trimming and finishing milling

Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 53.13 excl. VAT
/ Each
£ 63.76 incl. VAT
  • Usually arrives within 14 working days