References
SMC:MGGLB50TF-125
Rubix:393A2884
Manufacturer :00822368

Technical specifications
| Type | guide cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : SMC MGGLB50TF-125 GUIDE CYLINDER
The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities.
Strengths
Ball bushing bearing
High non-rotating accuracy
Long Life
Shock absorber, adjusting bolt is standard
Long stroke is available
Technical specifications
Attributes
| Type | guide cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 125 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 50 |
Show UNSPSC/ECL@SS
£ 1,161.61 excl. VAT
/ Each
£ 1,393.93 incl. VAT
- Delivery usually within ( 6 ) days