References
Festo:EAGF-V2-KF-63-400
Rubix:390A9289
Manufacturer :1725845
EAN:4052568246228

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 1725845 GUIDE UNIT
Guide unit EAGF-V2-KF-63-400 Size=63, Stroke=400 mm, Reversing backlash=0 µm, Assembly Position=Any, Guide=Recirculating ball bearing guide
Technical specifications
Attributes
| Logistic Weight | 7328 g |
|---|---|
| Type | guide unit |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 400 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 63 |
Show UNSPSC/ECL@SS
£ 978.54 excl. VAT
/ Each
£ 1,174.25 incl. VAT
- Delivery usually within ( 2 ) days