SMC MGZ80TF-75 NON-ROTATING DOUBLE POWER CYLINDER
Guided Cylinder
See technical informationSee documentsReferences
SMC:MGZ80TF-75
Rubix:132A1222
EAN:3618035886918

Documents
Product details : SMC MGZ80TF-75 NON-ROTATING DOUBLE POWER CYLINDER
The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.
•Non-rotating double power cylinder
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80
•Standard strokes from 75 to 1000mm
•Port thread types: PT, NPT, G
•Optional coil scraper
•Auto switch capable
Mounting: Basic Type
Bore Size: 80mm
Port Thread: TF [G (25~80)]
Coil Scraper: Without
Stroke: 75
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80
•Standard strokes from 75 to 1000mm
•Port thread types: PT, NPT, G
•Optional coil scraper
•Auto switch capable
Mounting: Basic Type
Bore Size: 80mm
Port Thread: TF [G (25~80)]
Coil Scraper: Without
Stroke: 75
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 9980 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 75 mm |
| Type | mgz |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | carbon steel; chrome molybdenum steel; aluminum alloy; lead-bronze casting; nickel-plated metal; electroless nickel plated; urethane rubber; nbr (seals); resin; magnet |
Show UNSPSC/ECL@SS
£ 1,065.84 excl. VAT
/ Each
£ 1,279.01 incl. VAT
- Delivery usually within ( 4 ) days