References
Dormer:F300M5X13/16
Rubix:020585
EAN:7320760205181



Product details : DORMER F300M5X13/16 ADJUSTABLE DIE M5 X 0.80 MM 5978797
HSS Hexagonal cutting plate for metric thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
FILIERE M 5X13/1 F300 EXTENSIBLE
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Cage diameter | 20.64 mm |
| Thread | 0.8 mm |
| Body material | hss |
| Diameter | 20.64 mm |
| Threading diameter | 5 mm |
| No. of threads per inch | 31.75 |
| Cage thickness | 6.35 mm |
| Type | adjustable cutting plate |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 29.94 excl. VAT
/ Each
£ 35.93 incl. VAT
- In stock: Next day delivery
