Standard round die-stock Dormer
Type | gun nosed |
---|---|
Cage diameter | 45 mm |
Cage thickness | 14 mm |
Type | gun nosed |
---|---|
Cage diameter | 45 mm |
Cage thickness | 14 mm |
Body material | hss |
Threading (inch) | 3/8 |
Threading diameter | 15.93 mm |
No. of threads per inch | 18 |
Usually arrives within 14 working days