GUN sharpening machine thread-cutter for standard metric through-bores

Filter Options
CATEGORIES
  • GUN sharpening machine thread-cutter for standard metric through-bores (150)
  • Brand

    13 Product(s) with 150 variant(s):

    Relevance
    • giss cutline:861442
    • rubix:861442
    • ean:3660338162466
    • Threading
      Metric
    • Threading diameter
      6 mm
    • Thread
      1 mm
    £ 12.57 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:844823
    • rubix:844823
    • ean:3660338071867
    • Threading
      Metric
    • Threading diameter
      6 mm
    • Thread
      1 mm
    £ 6.83 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:844680
    • rubix:844680
    • ean:3660338072239
    • Threading
      Metric
    • Threading diameter
      6 mm
    • Thread
      1 mm
    £ 9.63 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:844662
    • rubix:844662
    • ean:3660338072079
    • Threading
      Metric
    • Threading diameter
      4 mm
    • Thread
      0,7 mm
    £ 8.65 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:844808
    • rubix:844808
    • ean:3660338072451
    • Threading
      Metric
    • Threading diameter
      10 mm
    • Thread
      1,5 mm
    £ 31.09 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:832126
    • rubix:832126
    • ean:3660338050411
    • Threading
      Metric
    • Threading diameter
      16 mm
    • Thread
      2 mm
    £ 29.39 excl. VAT
    / Each
    • In stock: Next day delivery

    • roebuck:832094
    • rubix:216A5978
    • ean:3660338050145
    • Threading
      Metric
    • Threading diameter
      6 mm
    • Thread
      1 mm
    £ 6.61 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:861846
    • rubix:861846
    • ean:3660338166013
    • Threading
      Metric fine
    • Threading diameter
      16 mm
    • Thread
      1,5 mm
    £ 45.94 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:844690
    • rubix:844690
    • ean:3660338072567
    • Threading
      Metric
    • Threading diameter
      5 mm
    • Thread
      0,8 mm
    £ 9.90 excl. VAT
    / Each
    • In stock: Next day delivery

    • dormer:EP00TINM8
    • rubix:80025150
    • ean:7320760662151
    • Threading diameter
      8 mm
    • Thread
      1,25 mm
    • Total length
      90 mm
    £ 36.15 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E240M5
    • rubix:2557072
    • ean:7320760664391
    • Threading diameter
      4.2 mm
    • Thread
      0,8 mm
    • Total length
      70 mm
    £ 24.73 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E011M24X1.5
    • rubix:8087105
    • ean:7320760568606
    • Threading diameter
      24 mm
    • Thread
      1,5 mm
    • Total length
      130 mm
    £ 128.29 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E266M12
    • rubix:1073943
    • ean:7320760088388
    • Threading diameter
      12 mm
    • Thread
      1,75 mm
    • Total length
      110 mm
    £ 54.89 excl. VAT
    / Each
    • Delivery within 10-15 business days