ROEBUCK 832094 MACHINE TAP MET COARSE M6X100 HSSE DIN371 6H
Machine tap with gun entry hss-e
See technical informationSee documentsReferences
Roebuck:832094
Rubix:216A5978
EAN:3660338050145

Documents
Product details : ROEBUCK 832094 MACHINE TAP MET COARSE M6X100 HSSE DIN371 6H
Maching tap with gun Metric threads.
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
| Coating | no |
| Tolerance | 6h |
| Threading | metric |
| Total length | 80 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Din standard | din 371 |
| Capacity length | 16 mm |
Show UNSPSC/ECL@SS
£ 7.43 excl. VAT
/ Each
£ 8.92 incl. VAT
- In stock: Next day delivery
