Metric tap - right - hss
Threading | Metric |
---|---|
Threading diameter | 16 mm |
Thread | 2 mm |
Total length | 110 mm |
Body material | HSS |
Coating | No |
Tolerance | 6H |
Tail diameter | 12 mm |
Square drive adapter | 9 mm |
Din standard | DIN 376 |
Capacity length | 28 mm |
Usually arrives within 14 working days