CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M6 X 1.0 844823
Metric coarse tap hsse bright through holes - For steel
See technical informationSee documentsReferences
Superseded Ref:6840634
GISS Cutline:844823
Rubix:844823
EAN:3660338071867



Documents
Product details : CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M6 X 1.0 844823
Metric machine tap HSSE DIN 371 / 376 - Through holes
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in steel - Blue ring
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in steel - Blue ring
MACHINE TAP THROUGH HOLE - FOR STEEL - HSSE - DIN371- M6
Strengths
Blue ring for an easy understanding of the application
Applications
For internal thread in steel
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
| Coating | polished |
| Tolerance | 6h |
| Threading | metric |
| Total length | 80 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Din standard | din 371 |
| Capacity length | 16 mm |
Show UNSPSC/ECL@SS
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
- In stock: Next day delivery
