Metric course tap hsse/asp-pm titanium ticn spiral point
Threading | metric |
---|---|
Threading diameter | 10 mm |
Thread | 1.5 mm |
Total length | 100 mm |
Body material | hss-e / pm |
Coating | ticn |
Tolerance | 6hx |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Din standard | din 371 |
Capacity length | 20 mm |
In stock: Next day delivery