CUTLINE MET COARSE TAP HSSE STAINLESS STEEL SPIRAL POINT M6X1.0 844680

Metric coarse tap hsse bright through holes - For stainless steel

See technical informationSee documents
References
GISS Cutline:844680
Rubix:844680
EAN:3660338072239
844680
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Thread1 mm
Body materialhss-e
See all Specifications
Documents

Product details : CUTLINE MET COARSE TAP HSSE STAINLESS STEEL SPIRAL POINT M6X1.0 844680


Metric machine tap HSSE DIN 371 / 376 - Through holes
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in stainless steel - Yellow ring
MACHINE TAP THROUGH HOLE - FOR STAINLESS STEEL - HSSE - DIN371- M6

Strengths

Yellow ring for an easy understanding of the application

Applications

For internal thread in stainless steel
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Threading diameter6 mm
Thread1 mm
Body materialhss-e
Coatingpolished
Tolerance6h
Threadingmetric
Total length80 mm
Tail diameter6 mm
Square drive adapter4.9 mm
Din standarddin 371
Capacity length16 mm
Show UNSPSC/ECL@SS
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
  • In stock: Next day delivery