Machine taps E240
Threading | M5 |
---|---|
Threading diameter | 5 mm |
Thread | 0.8 mm |
Threading | M5 |
---|---|
Threading diameter | 5 mm |
Thread | 0.8 mm |
Total length | 70 mm |
Body material | HSS-E |
Coating | Steam Tempered |
Tolerance | 6H |
Drilling diameter | 6 mm |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Direction of threading | Right |
Input | 6 mm |
Material | HSS-E |
Din standard | DIN 371 |
Thread depth | 13 mm |
Capacity length | 13 mm |
Usually arrives within 14 working days