PRYSMIAN CABLES & SYSTEMS LTD G6242YS.025GYSB H6242Y 2.5MM GREY T+E 10
H6242Y PVC Twin and Earth Cable
See technical informationReferences
Prysmian:G6242YS.025GYSB
Rubix:229A9446

Product details : PRYSMIAN CABLES & SYSTEMS LTD G6242YS.025GYSB H6242Y 2.5MM GREY T+E 10
Supplied in a cardboard box for ease of use and transportation
Plain annealed copper conductor
PVC insulated
PVC sheathed cable with circuit protective conductor
Plain annealed copper conductor
PVC insulated
PVC sheathed cable with circuit protective conductor
Technical specifications
Attributes
| Voltage | 300 V |
|---|---|
| Cable length | 100 m |
| Wire section | 2.5 mm |
| Material | pvc, copper |
| Standard | bs 6004 |
Show UNSPSC/ECL@SS
£ 125.65 excl. VAT
/ Each
£ 150.78 incl. VAT
- Delivery usually within ( 3 ) days
