References
Uvex:9790211
Rubix:399A1819
EAN:4031101772745


Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Main material | polycarbonate |
Documents
Product details : UVEX 9790211 PHEOS FACEGUARD
We have created an innovative, flexible face protection system: the uvex pheos face guard. High levels of protection delivered via the height and width-adjustable head mount and a scratch-resistant and anti-fog visor. With ingenious attachment options and replaceable individual parts, this face protection multisystem can be adapted to suit your requirements and areas of application.
Strengths
•Fully pre-assembled face protection multisystem with polycarbonate visor
Robust polycarbonate visor with uvex supra-vision excellence lens coating provides permanent anti-fog protection on the inside and is extremely resistant to chemicals and scratches on the outside
Certified for areas of application 3 (liquids) and 9 (molten metal and hot solids)
The visor has variable locking positions using a spring-loaded mechanism and when parked in the resting position above the head ensures the centre of gravity is central to encourage a natural posture and avoid strain on the neck
Streamlined design, maximum freedom of movement
Wide uvex spider neck support, adjustable height and width for head sizes 52-64 cm
Extendable multisystem, wide range of accessories
Replaceable spare parts, e. g. lens, suspension harness and sweatband
Variable visor locking positions
Central resting position above the head retains natural centre of gravity to avoid strain on neck and spine
Anti-fog on the inside, extremely resistant to chemicals and scratches on the outside (uvex supra-vision excellence)
Maximum freedom of movement
One-handed variable width adjustment system ensures an easy, individual comfortable fit
Robust polycarbonate visor with uvex supra-vision excellence lens coating provides permanent anti-fog protection on the inside and is extremely resistant to chemicals and scratches on the outside
Certified for areas of application 3 (liquids) and 9 (molten metal and hot solids)
The visor has variable locking positions using a spring-loaded mechanism and when parked in the resting position above the head ensures the centre of gravity is central to encourage a natural posture and avoid strain on the neck
Streamlined design, maximum freedom of movement
Wide uvex spider neck support, adjustable height and width for head sizes 52-64 cm
Extendable multisystem, wide range of accessories
Replaceable spare parts, e. g. lens, suspension harness and sweatband
Variable visor locking positions
Central resting position above the head retains natural centre of gravity to avoid strain on neck and spine
Anti-fog on the inside, extremely resistant to chemicals and scratches on the outside (uvex supra-vision excellence)
Maximum freedom of movement
One-handed variable width adjustment system ensures an easy, individual comfortable fit
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Main material | polycarbonate |
| Material | plastic (frame);polycarbonate (pc) (lens) |
Show UNSPSC/ECL@SS
£ 54.88 excl. VAT
/ Each
£ 65.86 incl. VAT
- Usually arrives within 14 working days