CENTURION S590 CLASSIC CLEAR POLYCARBONATE FACE SCREEN
Carrier With Clips
See technical informationSee documentsReferences
Centurion:S590
Rubix:8220395
Manufacturer :9034128
EAN:5055323787478


Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
Documents
Product details : CENTURION S590 CLASSIC CLEAR POLYCARBONATE FACE SCREEN
High safety with maximum protection. General purpose face screens available in Polycarbonate for maximum impact protection or Acetate for chemical resistance.
Strengths
All Face Screens can be used with both the Centurion Carrier and the helmet mounted Browguard
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
| Material | colorless polycarbonate face shield (general purpose) for face/eye protection, helmet-mounted via compatible shield holder. |
Show UNSPSC/ECL@SS
£ 17.63 excl. VAT
/ Each
£ 21.16 incl. VAT
- In stock: Next day delivery