Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
BAHCO 3802-525-38-2.00-6 POWER HACK BAHCO HSS
BAHCO 3802-525-38-2.00-6 POWER HACK BAHCO HSS
Hacksaw Blade
References
bahco:
3802-525-38-2.00-6
rubix:
028129
ean:
7311518112097
Technical specifications
Centre-centre hole
525
mm
Height
38
mm
Thickness
2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3802-525-38-2.00-6 POWER HACK BAHCO HSS
Strengths
•Designed for cutting almost any material
If the chips are burnt, feed pressure is too high
If tooth cracks appear, feed pressure is too high
Technical specifications
Attributes
Logistic Weight
295
g
Centre-centre hole
525
mm
Height
38
mm
Thickness
2
mm
Body material
HSS
Number of teeth to the inch
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.13
excl. VAT
/
Each
£
56.56
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK AE44W HACKSAW BLADE HSS AH 12 X 1/2 X 0.025 X 14TPI
DORMER D751300.0X2.5X220 5985990
RS575-6 POWER HACKSAW BLADE 575 X 50 X 2.5 X 6TPI
BAHCO 3802-300-25-1.25-10 POWER HACK BAHCO HSS
BAHCO 3809-300-32-1.60-10 POWER HACK BAHCO SANDFLEX
DORMER D752350.0X2.5X180 5985673
DORMER D751315.0X2.5X240 5985996
BAHCO 3809-650-50-2.50-4 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HSS AH 16 X 1 1/4 X 0.062 X 10TPI AE353K
DORMER D751225.0X2.0X220 5985975
BAHCO 3809-550-45-2.25-6 POWER HACK BAHCO SANDFLEX
DORMER HSS CUTTER 315.0X2.5 D750315.0X2.5
DORMER D751250.0X2.0X200 5985978
BAHCO 3809-575-50-2.50-6-KA POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HSS AH 21 X1 1/2 X 0.075 X 6TPI AE492X