ECLIPSE BLADE HSS AH 16 X 1 1/4 X 0.062 X 10TPI AE353K


Power Hacksaw Blades

References
eclipse:AE353K
rubix:029135
brand logo
brand logo
Technical specifications
Height400 mm
Thickness1.6 mm
Body materialHSS
See all Specifications

Product details : ECLIPSE BLADE HSS AH 16 X 1 1/4 X 0.062 X 10TPI AE353K


A rigid, all hard power HSS hacksaw blade for superb highly accurate metal cutting performance on powered hacksaw machines.

Strengths

•Hardening process ensures a strong rigid back to the blade and straight accurate cut time after time
•Capable of cutting even the most difficult of metals including alloys and stainless steels

Technical specifications


Attributes
Height400 mm
Thickness1.6 mm
Body materialHSS
Fixation hole diameter8.2 mm
Number of teeth to the inch10
Show UNSPSC/ECL@SS
£ 18.09 excl. VAT
/ Each
£ 21.71 incl. VAT
  • In stock: Next day delivery