BAHCO 3802-300-25-1.25-10 POWER HACK BAHCO HSS


Power Hacksaw Blade

References
bahco:3802-300-25-1.25-10
rubix:122A1668
ean:7311518111229
brand logo
brand logo
Technical specifications
Centre-centre hole300 mm
Height25 mm
Thickness1.25 mm
See all Specifications

Product details : BAHCO 3802-300-25-1.25-10 POWER HACK BAHCO HSS


Strengths

•Designed for cutting almost any material•High speed steel hacksaw blade•Suitable for use on modern machines with skilled operators and a high degree of control•Correct blade tension is essential for ensuring a straight kerf and a long useful life of the blade•If the tension is too low, the blade will bend upwards or twist, giving rise to high stresses, heavy wear of the blade and uneven, crooked kerfs•Excessive tension causes high stresses in the blade and saw frame•As a general rule, harder materials call for a lower stroke rate and higher feed pressure•If the chips are burnt, feed pressure is too high•If tooth cracks appear, feed pressure is too high•Fine, powdery chips indicate that feed pressure is too low•Fine curled chips indicate the optimal feed pressure•The teeth should not be touching the workpiece when the machine is started•A useful rule of thumb is that at least three teeth should be engaged at any time

Applications

Designed for cutting almost any material;Suitable for use on modern machines

Technical specifications


Attributes
Logistic Weight70 g
Centre-centre hole300 mm
Height25 mm
Thickness1.25 mm
Body materialHSS
Number of teeth to the inch10
Show UNSPSC/ECL@SS
£ 11.73 excl. VAT
/ Each
£ 14.08 incl. VAT
  • Usually arrives within 14 working days