Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
ROEBUCK AE44W HACKSAW BLADE HSS AH 12 X 1/2 X 0.025 X 14TPI
ROEBUCK AE44W HACKSAW BLADE HSS AH 12 X 1/2 X 0.025 X 14TPI
Alternative saw blade Unbranded
References
unbranded:
AE44W
rubix:
029075
Technical specifications
Height
13
mm
Thickness
0.65
mm
Body material
hss
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK AE44W HACKSAW BLADE HSS AH 12 X 1/2 X 0.025 X 14TPI
Packed in 100's.
Technical specifications
Attributes
Height
13
mm
Thickness
0.65
mm
Body material
hss
Number of teeth to the inch
14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.26
excl. VAT
/
Each
£
1.51
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
RS575-6 POWER HACKSAW BLADE 575 X 50 X 2.5 X 6TPI
"RIDGID 58476 590L SAW BLADE DIAMOND 14""x1"" 355x2.4x25.4 1300RPM"
BAHCO 3802-350-32-1.60-14 POWER HACK BAHCO HSS
DOR HSS CUTTER 350.0X2.5
ECLIPSE BLADE HSS AH 16 X 1 1/4 X 0.062 X 10TPI AE353K
ECLIPSE BLADE HI-CUT 18 X 1 1/4 X 0.062 X 10TPI AA373H PACK OF 10
DORMER D751200.0X1.8X200 5985966
ROEBUCK NPBAE47K HACKSAW BLADE HSS AH 12 X 1/2 X 32 TPI
BAHCO 3802-575-50-2.50-4 POWER HACK BAHCO HSS
DOR HSS CUTTER 275.0X2.5
BAHCO 3802-300-25-1.25-10 POWER HACK BAHCO HSS
BAHCO 3809-450-45-2.25-6 POWER HACK BAHCO SANDFLEX
BAHCO 3809-600-50-2.50-4 POWER HACK BAHCO SANDFLEX
DORMER D752315.0X2.5X160 5985826
BAHCO 3802-500-38-2.00-10 POWER HACK BAHCO HSS