3M FF-603F FULL FACE MASK
3M™ Reusable Full Face Mask FF-600 Series
See technical informationSee documentsReferences
3M:FF-603F
Rubix:256A0496
Manufacturer :7100265236
EAN:04064035008901



Documents
Product details : 3M FF-603F FULL FACE MASK
The 3M™ Reusable Full Face Mask, FF-603F features a panoramic visor that is designed to prevent visual distortion and allows for a virtually unrestricted field of vision. Featuring a front-fitting filter port, compatible with the 3M™ Filters, DT Series, the FF-603F is suitable for a wide range of wearers and applications. Please note, the 3M™ Reusable Full Face Mask, FF-603F, was previously named the Scott™ Vision 2 Reusable Full Face Mask.
3M™ Reusable Full Face Mask, FF-603F features a panoramic visor that allows for a virtually unrestricted field of vision. Compatible with the 3M™ Filters, DT Series, the FF-603F is suitable for a wide range of wearers and applications.
Strengths
Panoramic visor to allow for a virtually unrestricted field of vision;Visor is designed to minimise visual distortion;Soft, highly flexible and conforming Liquid Silicone Rubber faceseal to enhance user comfort;Broad faceseal, designed to minimise pressure points and provide an effective seal without over-tightening the head harness;Matt finish TPE inner mask helps to prevent glare on the inside of the visor;Inner mask directional airflow helps prevent visor misting;Adjustable 5 point head harness enables a more tailored fit;Front-fitting filter port;Compatible with the 3M™ Filters DT-Series;Size large;Previously named the Scott™ Vision 2
Technical specifications
Attributes
| Size | l |
|---|---|
| Main material | silicone |
| Type | full face mask |
| Material | facemask (silicone), inner mask (thermoplastic elastomer), head harness (epdm), visor (polycarbonate) |
Show UNSPSC/ECL@SS
£ 268.06 excl. VAT
/ Each
£ 321.67 incl. VAT
- In stock: Next day delivery