3M 4279+ MAINTENANCE FREE HALFMASK FFABEK1P3 R D FILTERS
3M™ Reusable Half Mask Respirator 4000+ Series
See technical informationSee documentsReferences
3M:7100113103
Rubix:210A5866
Manufacturer :7100113103
EAN:4054596256361

Documents
Product details : 3M 4279+ MAINTENANCE FREE HALFMASK FFABEK1P3 R D FILTERS
3M™ Maintenance Free Reusable Respirators 4000+ Series are a range of simple and ready-to-use half masks with integrated filters. An enhanced valve assembly helps to reduce exhalation breathing resistance, and the close-fitting, non-silicone, textured face seal is soft and comfortable to wear. Packaged in a resealable bag for hygienic storage and transportation.
Strengths
• An enhanced valve assembly helps to reduce exhalation breathing resistance for improved breathing comfort
• Lightweight, well-balanced design
• Integrated filters mean it’s ready to use and maintenance free
• Soft, close-fitting face seal made with textured, non-allergenic material
• Adjustable head cradle and easy to fasten neck straps
• Centrally-positioned exhalation valve helps reduce warm and moist exhaled breath from inside the respirator
• Available in a choice of four models
• Includes a resealable bag for hygienic storage and transportation
• Includes a resealable bag for hygienic storage and transportation
Applications
Metalworking - Woodworking
Technical specifications
Attributes
| Size | one size |
|---|---|
| Main material | elastomer |
| Type | half mask |
| Material | thermoplastic elastomer |
| Class | ffabek1p3 r d |
Show UNSPSC/ECL@SS
£ 37.73 excl. VAT
/ Each
£ 45.28 incl. VAT
- In stock: Next day delivery




