References
Moldex:512001
Rubix:2574506
Manufacturer :512001
EAN:4019444008738

Product details : MOLDEX 5120 DISPOSABLE COMPACT MASK FFA1 P2 R D
FfA1P2 R D. Ultra Compact disposable half-mask, ready to use and maintenance-free, wide field of view. Total freedom of movement, lightness and comfort. EN405 Standard.
Strengths
FlexFit technology: automatically adjusts to all face shapes. Fold filter technology: low respiratory resistance, long lifespan.
Applications
Protection from gases, fumes and dust.
Technical specifications
Attributes
| Size | one size |
|---|---|
| Main material | polyethylene |
| Type | half mask |
| Material | tpe |
| Class | a1 p2 r d |
Show UNSPSC/ECL@SS
£ 29.89 excl. VAT
/ Each
£ 35.87 incl. VAT
- Usually arrives within 14 working days
