Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
CUTLINE 885450 HSS TAP SET BSPF 3/4X14
CUTLINE 885450 HSS TAP SET BSPF 3/4X14
CUTLINE 885446 HSS TAP SET BSPF 1/8X28
References
giss cutline:
885450
rubix:
215A7833
ean:
3660338387418
Technical specifications
Number of elements
2
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885450 HSS TAP SET BSPF 3/4X14
• Set of 2 BSPF taps, taper and plug
• Straight flute
Applications
Use with left-hand turn
Technical specifications
Attributes
Number of elements
2
Total length
14
mm
Material
High Speed Steel
Threading (inch)
3/4
''
Threading diameter (inch)
3/4
''
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.23
excl. VAT
/
Each
£
153.88
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E5313/4NO2 TAP 3/4 INCH X 10 5977326
ROEBUCK HSS TAP SET M5.0 X 0.8
GUHRING 00861 030.000 HAND TAPS 9008610300000
DORMER E5157/8NO6 TAP 7/8 INCH X 9 5976892
DORMER E5151/4NO3 TAP 1/4 INCH X 20 5977048
DORMER E5471.1/2NO1 TAP 1.1/2 INCH X 11 5976717
DORMER E100M14NO8 TAP M14 X 2.00 MM 5974615
DORMER E5151.1/8NO3 TAP 1.1/8 INCH X 7 5977009
CUTLINE 885111 HSS TAP SET M8 X 1.25 L/HAND
GUHRING 00857 008.000 HAND TAPS 9008570080000
GUHRING 00884 020.007 HAND TAPS 9008840200070
DORMER E100M6NO8 TAP M6 X 1.00 MM 5974895
DORMER E5317/16NO2 TAP 7/16 INCH X 14 5976476
WALTER 30060-M6 HSS HAND-HELD TAP SET M6 5079108
DORMER E5153/8NO2 TAP 3/8 INCH X 16 5977186