Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
CUTLINE HAND REAMER H7 HSS 15.0 MM 869771
CUTLINE HAND REAMER H7 HSS 15.0 MM 869771
Hand reamer h7 - hss
References
giss cutline:
869771
rubix:
869771
ean:
3660338234675
Technical specifications
Diameter
15
mm
Total length
163
mm
Length of cut
81
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE HAND REAMER H7 HSS 15.0 MM 869771
Conical entry on 1/3 of the cut part
Technical specifications
Attributes
Diameter
15
mm
Total length
163
mm
Length of cut
81
mm
Square
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.84
excl. VAT
/
Each
£
58.61
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
DORMER B10013/32 REAMER 13/32 INCH 5986268
DORMER B1001/8 REAMER 1/8 INCH 5986385
TITEX F1131-3.6 REAMING TOOLS HSS/-CO 5071567
DORMER B1004.5 REAMER 4.50 MM 5986239
DORMER B10040.0 REAMER 40.00 MM 5986242
GUHRING 00413 014.000 REAMER/COUNTERSINK TOOL 9004130140000
DORMER B10022.0 REAMER 22.00 MM 5986341
DORMER HSS REAMER 25.0 B95225.0
DORMER B9035.0 REAMER 5.00 MM 5986876
DORMER B10020.0 REAMER 20.00 MM 5986327
TITEX F1231-18 REAMING TOOLS HSS/-CO 5071684
DORMER B10018.0 REAMER 18.00 MM 5986308
DORMER B10025.0 REAMER 25.00 MM 5986353
TITEX F1131-22 REAMING TOOLS HSS/-CO 5071545
DORMER B10030.0 REAMER 30.00 MM 5986355