Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-22 REAMING TOOLS HSS/-CO 5071545
TITEX F1131-22 REAMING TOOLS HSS/-CO 5071545
Manual Reaming Tool
References
walter titex:
F1131-22
rubix:
356A8266
manufacturer :
5071545
ean:
4031132090047
Technical specifications
Diameter
22
mm
Total length
215
mm
Length of cut
107
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-22 REAMING TOOLS HSS/-CO 5071545
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
22
mm
Total length
215
mm
Length of cut
107
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.83
excl. VAT
/
Each
£
109.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00413 022.000 REAMER/COUNTERSINK TOOL 9004130220000
TITEX F1131-4.1 REAMING TOOLS HSS/-CO 5071582
GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000
DORMER B90310.0 REAMER 10.00 MM 5986925
DOR HSS REAMER 3.5
TITEX F1231-12 REAMING TOOLS HSS/-CO 5071678
DORMER B1007.0 REAMER 7.00 MM 5986284
TITEX F1231-16 REAMING TOOLS HSS/-CO 5071682
DORMER B9034.0 REAMER 4.00 MM 5986873
DORMER B1005.0 REAMER 5.00 MM 5986254
TITEX F1231-15 REAMING TOOLS HSS/-CO 5071681
TITEX F1131-28 REAMING TOOLS HSS/-CO 5071557
DORMER B9525.0 REAMER 5.00 MM 5986956
GUHRING 00413 005.000 HAND REAMERS HSS
TITEX F1231-30 REAMING TOOLS HSS/-CO 5071692