TITEX F1131-3.6 REAMING TOOLS HSS/-CO 5071567
Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1131-3.6
Rubix:356A8276
Manufacturer :5071567
EAN:4031132089270

Documents
Product details : TITEX F1131-3.6 REAMING TOOLS HSS/-CO 5071567
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 3.6 mm |
|---|---|
| Total length | 71 mm |
| Length of cut | 35 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 33.00 excl. VAT
/ Each
£ 39.60 incl. VAT
- Usually arrives within 14 working days