Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B1001/8 REAMER 1/8 INCH 5986385
DORMER B1001/8 REAMER 1/8 INCH 5986385
Hand reamers B100
References
dormer:
B1001/8
rubix:
025328
ean:
7320760179635
Technical specifications
Diameter
3.18
mm
Total length
66
mm
Length of cut
33
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1001/8 REAMER 1/8 INCH 5986385
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
3.18
mm
Total length
66
mm
Length of cut
33
mm
Square
2.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.74
excl. VAT
/
Each
£
32.09
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10023.0 REAMER 23.00 MM 5986344
TITEX F1131-15 REAMING TOOLS HSS/-CO 5071520
DORMER B1002.5 REAMER 2.50 MM 5986323
DOR HSS REAMER 3.0
DORMER B1009.0 REAMER 9.00 MM 5986310
TITEX F1231-20 REAMING TOOLS HSS/-CO 5071686
TITEX F1131-26 REAMING TOOLS HSS/-CO 5071553
GUHRING 00413 016.000 HAND REAMERS HSS
TITEX F1131-12 REAMING TOOLS HSS/-CO 5071514
TITEX F1131-9 REAMING TOOLS HSS/-CO 5071643
GUHRING 00413 014.000 REAMER/COUNTERSINK TOOL 9004130140000
DORMER HSS REAMER 10.0 B95210.0
DORMER B10020.0 REAMER 20.00 MM 5986327
TITEX F1131-14 REAMING TOOLS HSS/-CO 5071518
DORMER B1009.5 REAMER 9.50 MM 5986315